Coupling Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, 30 mm Lg, 17 mm Hex Wd, 50 PK

  • Mfr # 882003-PR-50

  • Zoro # G306317892


product price:  $323.99
/pk 50, $6.48/ea
Free Shipping & Returns

Key Features

Thread Size
M10-1.50
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
30 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
882003-PR-50
Zoro #
G306317892
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Overall Length
30 mm
Hex Width
17 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Description

M10-1.50 x 30mm Hex Coupling Nuts/18-8 Stainless Steel (Quantity: TRUE, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products