M12-1.75 Socket Head Cap Screw, 18-8 Stainless Steel, 45 mm Length, 250 PK

  • Mfr # 301155-250

  • Zoro # G306334561


product price:  $563.99
/pk 250, $2.26/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M12-1.75
Screw Length
45 mm
Material
18-8 Stainless Steel
Drive Size
10.115 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301155-250
Zoro #
G306334561
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Screw Length
45 mm
Drive Size
10.115 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 18-8,M12-1.75 x45mm Coarse Thread,Fully Threaded, 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products