M12-1.75 Socket Head Cap Screw, Flat Head, Plain Stainless Steel, 50 mm Length, 300 PK

  • Mfr # 656352-300

  • Zoro # G006345669


product price:  $999.99
/pk 300, $3.33/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M12-1.75
Screw Length
50 mm
Material
Stainless Steel
Finish
Plain
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
656352-300
Zoro #
G006345669
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Screw Length
50 mm
Drive Size
8 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric

Description

Socket Flat Countersunk Head Cap Screw, M12-1.75 x 50mm, Stainless Steel A4-70, Hex Socket , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products