M12-1.75 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 40 mm Length, 250 PK

  • Mfr # 992658-250

  • Zoro # G006349797


product price:  $560.99
/pk 250, $2.24/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
8 mm
Standards
DIN 912
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
992658-250
Zoro #
G006349797
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Screw Length
40 mm
Drive Size
8 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Standards
DIN 912
System of Measurement
Metric

Description

Socket Low Head Cap Screw, DIN 912, M12-1.75 x 40mm, Alloy 10.9 , Black Oxide, Hex Socket , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products