Newport Fasteners

M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm L, 50 PK

Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M12-1.75
  • Basic Material: 316 Stainless Steel
  • Fastener Finish: Plain
  • Screw Head Type: Socket
  • Drive Type: Hex Socket
  • Drive Size: 10.115 mm
  • Min. Tensile Strength: 1220 N/mm2
See full product details
$183.62
Pk of 50, $3.67/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Dia./Thread Size M12-1.75
Length 20 mm
Drive Size 10.115 mm

Details

Item Socket Head Cap Screw
Basic Material 316 Stainless Steel
Fastener Finish Plain
Screw Head Type Socket
Drive Type Hex Socket
Min. Tensile Strength 1220 N/mm2
Standards ISO 4762
System of Measurement Metric
Fastener Thread Type Coarse Thread
Package Quantity 50 PK
Material Grade 316
Thread Style Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 316,M12-1.75 x20mm Coarse Thread,Fully Threaded, 50PK

    Restrictions and Compliance

    Reviews of Newport Fasteners #216720-50