
M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 90 mm Length, 25 PK
Mfr # 993995-25
Zoro # G306350233
product price:Â $245.99
/pk 25, $9.84/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M12-1.75
Screw Length
90 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
10.115 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
993995-25
Zoro #
G306350233
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M12-1.75
Screw Length
90 mm
Drive Size
10.115 mm
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded
Description
Socket Head Cap Screws,Stainless Steel 316,M12-1.75 x90mm Coarse Thread,Fully Threaded, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.