M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK
- Mfr # 505368-50
- Zoro # G106343992
product price:Â
$
533.99
/pk of 50, $10.68/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M12-1.75
Material
Stainless Steel
Finish
Plain
Drive Size
8 mm
Standards
DIN 7984
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505368-50
- Zoro #
- G106343992
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- Standards
- DIN 7984
- System of Measurement
- Metric
Dimensions
- Thread Size
- M12-1.75
- Screw Length
- 40 mm
- Drive Size
- 8 mm
Description
Socket Low Head Cap Screw, DIN 7984, M12-1.75 x 40mm, Stainless Steel A2-70, Hex Socket , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.