Shop NEWPORT FASTENERS

M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 110 mm Length, 25 PK

  • Mfr # 466688-25

  • Zoro # G306341217


product price:  $289.99
/pk 25, $11.60/ea
Free Shipping & Returns

Key Features

Hex Drive
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
10.115 mm
Tensile Strength
1220 N/mm2
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466688-25
Zoro #
G306341217
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Screw Length
110 mm
Drive Size
10.115 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Zinc Plated,M12-1.75 x110mm Coarse Thread, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products