Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Black Oxide, 200 PK

  • Mfr # 773948

  • Zoro # G506329770


product price:  $219.99
/pk 200, $1.10/ea
Free Shipping & Returns

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Hex Width
21.67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773948
Zoro #
G506329770
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Hex Width
21.67 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Black Oxide
Standards
DIN 985
System of Measurement
Metric

Description

M14-2.0 Nylon Insert Locknuts/Steel/Black Oxide/DIN985 , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.