M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 130 mm Length, 75 PK

  • Mfr # 290104-75

  • Zoro # G306339184


product price:  $595.99
/pk 75, $7.95/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M14-2.00
Screw Length
130 mm
Material
Alloy Steel
Finish
Black Oxide
Standards
DIN 912; ISO 4762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290104-75
Zoro #
G306339184
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Screw Length
130 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M14-2.00 x130mm Coarse Thread, 75PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products