M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 80 mm Length, 100 PK

  • Mfr # 113781-100

  • Zoro # G306334776


product price:  $853.99
/pk 100, $8.54/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M14-2.00
Screw Length
80 mm
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113781-100
Zoro #
G306334776
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Screw Length
80 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 316,M14-2.00 x80mm Coarse Thread,Fully Threaded, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products