M14-2.00 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 120 mm Length, 75 PK
- Mfr # 824714-75
- Zoro # G006347397
product price:Â
$
688.99
/pk of 75, $9.19/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M14-2.00
Screw Length
120 mm
Material
18-8 Stainless Steel
System of Measurement
Metric
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 824714-75
- Zoro #
- G006347397
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Fastener Thread Type
- Coarse Thread
Dimensions
- Thread Size
- M14-2.00
- Screw Length
- 120 mm
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M14-2.00 x120mm Coarse Thread, 75PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.