M1.6-0.35 Socket Head Cap Screw, Plain 316 Stainless Steel, 5 mm Length, 100 PK

  • Mfr # 100730-100

  • Zoro # G306328607


product price:  $71.99
/pk 100, $0.72/ea

Key Features

Hex Drive
Thread Size
M1.6-0.35
Screw Length
5 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
1.545 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100730-100
Zoro #
G306328607
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M1.6-0.35
Screw Length
5 mm
Drive Size
1.545 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 316,M1.6-0.35 x5mm Coarse Thread,Fully Threaded, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products