Shop NEWPORT FASTENERS
See all product information
Create Account
M16-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm Length, 25 PK
- Mfr # 910896-25
- Zoro # G306350066
product price:Â
$
281.99
/pk of 25, $11.28/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M16-1.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
14.142 mm
Tensile Strength
1220 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910896-25
- Zoro #
- G306350066
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- DIN 912; ISO 4762
- System of Measurement
- Metric
- Fastener Thread Type
- Fine Thread
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M16-1.50
- Screw Length
- 80 mm
- Drive Size
- 14.142 mm
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M16-1.50 x80mm Fine Thread, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.