Serrated Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 300 PK

  • Mfr # 588771

  • Zoro # G606308576


product price:  $331.99
/pk 300, $1.11/ea
Free Shipping & Returns

Key Features

Thread Size
M16-2.00
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588771
Zoro #
G606308576
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Hex Width
23.67 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric

Description

M16-2.0 Hex Flange Locknuts/Serrated/Class 8/Zinc/DIN6923 , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.