M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm Length, 25 PK

  • Mfr # 663834-25

  • Zoro # G106346139


product price:  $248.99
/pk 25, $9.96/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M16-2.00
Screw Length
80 mm
Material
Alloy Steel
Finish
Black Oxide
Standards
ASTM A574M, ISO 4762
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
663834-25
Zoro #
G106346139
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Screw Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
ASTM A574M, ISO 4762
System of Measurement
Metric

Description

Socket Head Cap Screw, M16-2.0x80mm, Alloy Steel, Black Oxide, Hex Socket, Blue Devil Brand, , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products