M16-2.00 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 30 mm Length, 150 PK

  • Mfr # 185588-150

  • Zoro # G306330778


product price:  $439.99
/pk 150, $2.93/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
M16-2.00
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10.115 mm
Tensile Strength
1040 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185588-150
Zoro #
G306330778
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Screw Length
30 mm
Drive Size
10.115 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
System of Measurement
Metric

Description

Socket Button Head Cap Screw, M16-2.0 x 30mm, Alloy 12.9, Black Oxide, Hex Socket , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.