Shop NEWPORT FASTENERS
See all product information
Create Account
M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 65 mm Length, 50 PK
- Mfr # 758112-50
- Zoro # G306345222
product price:Â
$
290.99
/pk of 50, $5.82/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10 mm
Standards
DIN 7991
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 758112-50
- Zoro #
- G306345222
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- Standards
- DIN 7991
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M16-2.00
- Screw Length
- 65 mm
- Drive Size
- 10 mm
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M16-2.0 x 65mm, Alloy 12.9, Black Oxide, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.