M16 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length, 100 PK

  • Mfr # 121843-100

  • Zoro # G106369220


product price:  $1,056.99
/pk 100, $10.57/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M16
Material
Alloy Steel
Finish
Black Oxide
Drive Size
8 mm
Standards
ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121843-100
Zoro #
G106369220
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16
Screw Length
40 mm
Drive Size
8 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric

Description

Socket Head Shoulder Screw, M16 x 40mm, Alloy Steel, Black Oxide, Hex Socket Drive , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.