
M16 Socket Head Cap Screw, Black Oxide Alloy Steel, 70 mm Length, 25 PK
Mfr # 975452-25
Zoro # G706368999
product price:Â $584.99
/pk 25, $23.40/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M16
Material
Alloy Steel
Finish
Black Oxide
Drive Size
8 mm
Standards
ISO 7380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
975452-25
Zoro #
G706368999
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16
Screw Length
70 mm
Drive Size
8 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Description
Socket Head Shoulder Screw, M16 x 70mm, Alloy Steel, Black Oxide, Hex Socket Drive , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.