Jam Nut, M18-2.5, 18-8 Stainless Steel, Not Graded, Plain, 350 PK

  • Mfr # 774453

  • Zoro # G906324955


product price: $546.99
/pk 350, $1.56/ea
Free Shipping & Returns

Key Features

Thread Size
M18-2.5
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774453
Zoro #
G906324955
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M18-2.5

Details

Item
Jam Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
System of Measurement
Metric

Description

M18-2.5 Hex Jam Nuts/18-8 Stainless Steel/DIN439 , 350PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.