
M18-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 70 mm Length, 25 PK
Mfr # 257669-25
Zoro # G006336179
product price:Â $592.99
/pk 25, $23.72/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M18-2.50
Material
Alloy Steel
Finish
Black Oxide
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
257669-25
Zoro #
G006336179
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M18-2.50
Screw Length
70 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M18-2.50 x70mm Coarse Thread, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.