Hex Nut, M2-0.4, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 15000 PK

  • Mfr # 448244

  • Zoro # G306310312


product price: $426.99
/pk 15000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Hex Height
1.60 mm
Hex Width
3.82 to 4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448244
Zoro #
G306310312
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.4
Hex Height
1.60 mm
Hex Width
3.82 to 4 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M2-0.4 Finished Hex Nuts/Metric Class 6/Zinc/DIN 934 , 15000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.