M2-0.40 Socket Head Cap Screw, Flat Head, Plain Stainless Steel, 8 mm Length, 5000 PK

  • Mfr # 860888-5000

  • Zoro # G806348655


product price: $452.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M2-0.40
Screw Length
8 mm
Material
Stainless Steel
Finish
Plain
Drive Size
1.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860888-5000
Zoro #
G806348655
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.40
Screw Length
8 mm
Drive Size
1.30 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
DIN 7991
System of Measurement
Metric

Description

Socket Flat Countersunk Head Cap Screw, DIN 7991, M2-0.4 x 8mm, Stainless Steel A2-70, 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products