M2-0.40 Socket Head Cap Screw, Plain 316 Stainless Steel, 10 mm Length, 100 PK

  • Mfr # 307680-100

  • Zoro # G306336435


product price:  $65.15
/pk 100, $0.65/ea

Key Features

Hex Drive
Thread Size
M2-0.40
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
1.545 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
307680-100
Zoro #
G306336435
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.40
Screw Length
10 mm
Drive Size
1.545 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 316,M2-0.40 x10mm Coarse Thread,Fully Threaded, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products