Shop NEWPORT FASTENERS
See all product information
Create Account
M2-0.40 Socket Head Cap Screw, Plain 316 Stainless Steel, 12 mm Length, 1000 PK
- Mfr # 737552-1000
- Zoro # G106345675
product price:Â
$
290.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M2-0.40
Screw Length
12 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
1.545 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737552-1000
- Zoro #
- G106345675
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- ISO 4762
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Fastener Thread Type
- Coarse Thread
Dimensions
- Thread Size
- M2-0.40
- Screw Length
- 12 mm
- Drive Size
- 1.545 mm
Description
Socket Head Cap Screws,Stainless Steel 316,M2-0.40 x12mm Coarse Thread,Fully Threaded, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.