M2-0.40 Socket Head Cap Screw, Standard, Plain 316 Stainless Steel, 5 mm Length, 1000 PK

  • Mfr # 733003-1000

  • Zoro # G006346147


product price:  $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M2-0.40
Screw Length
5 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
1.545 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
733003-1000
Zoro #
G006346147
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.40
Screw Length
5 mm
Drive Size
1.545 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 316,M2-0.40 x5mm Coarse Thread,Fully Threaded, 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products