M2-0.40 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK

  • Mfr # 339803

  • Zoro # G306302584


product price:  $299.99
/pk 3000, $0.10/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
339803
Zoro #
G306302584
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2-0.40
Fastener Length
6 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M2-0.4 x 6 mm Machine Screws/Six-Lobe /Pan Head/18-8 Stainless Steel/ISO7045 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.