M20-2.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 110 mm Length, 10 PK

  • Mfr # 158580-10

  • Zoro # G006333024


product price:  $302.99
/pk 10, $30.30/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Screw Length
110 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
17.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158580-10
Zoro #
G006333024
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Screw Length
110 mm
Drive Size
17.23 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 18-8,M20-2.50 x110mm Coarse Thread,Fully Threaded, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products