M20-2.50 Socket Head Cap Screw, 18-8 Stainless Steel, 130 mm Length, 30 PK

  • Mfr # 439572-30

  • Zoro # G306342252


product price:  $720.99
/pk 30, $24.03/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M20-2.50
Screw Length
130 mm
Material
18-8 Stainless Steel
Drive Size
17.23 mm
Tensile Strength
1220 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
439572-30
Zoro #
G306342252
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Screw Length
130 mm
Drive Size
17.23 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 18-8,M20-2.50 x130mm Coarse Thread,Fully Threaded, 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.