
M20-2.50 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 100 mm Length, 50 PK
Mfr # 571216-50
Zoro # G006344761
product price:Â $506.99
/pk 50, $10.14/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
M20-2.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
12 mm
Standards
DIN 7991
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
571216-50
Zoro #
G006344761
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20-2.50
Screw Length
100 mm
Drive Size
12 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Standards
DIN 7991
System of Measurement
Metric
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M20-2.5 x 100mm, Alloy 12.9, Black Oxide, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.