Newport Fasteners
M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 10 PK
- Zoro #: G706347970
- Mfr #: 831529-10
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20-2.50
- Length: 40 mm
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Standards: ASTM A574M, ISO 4762
- System of Measurement: Metric
$138.99
Pk of 10, $13.90/ea
Subtotal: $138.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 1500 PK 212491-1500
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 100 PK 883377-100
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 100 PK 666319-100
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in L 353565-1
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 100 PK 905037-100
- NEWPORT FASTENERS 9/16"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 7-1/2 in L, 50 PK 685967-50
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 200 PK 891927-200
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 2500 PK 540948-2500
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 250 PK 151743-250
- NEWPORT FASTENERS 1"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 25 PK 141802-25
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1-1/4 in L ZS75512C20
- Newport Fasteners Socket Head Cap Screws