
M20-2.50 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 120 mm Length, 10 PK
Mfr # 733325-10
Zoro # G206346220
product price:Â $332.99
/pk 10, $33.30/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M20-2.50
Screw Length
120 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
17.23 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
733325-10
Zoro #
G206346220
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20-2.50
Screw Length
120 mm
Drive Size
17.23 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M20-2.50 x120mm Coarse Thread, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.