M20-2.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm Length, 25 PK

  • Mfr # 601937-25

  • Zoro # G306342559


product price:  $808.99
/pk 25, $32.36/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M20-2.50
Screw Length
75 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
17.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601937-25
Zoro #
G306342559
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Screw Length
75 mm
Drive Size
17.23 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Stainless Steel 316,M20-2.50 x75mm Coarse Thread,Fully Threaded, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products