M20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 120 mm Length, 25 PK

  • Mfr # 269397-25

  • Zoro # G006369368


product price:  $1,674.99
/pk 25, $67.00/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M20
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10 mm
Standards
ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269397-25
Zoro #
G006369368
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20
Screw Length
120 mm
Drive Size
10 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric

Description

Socket Head Shoulder Screw, M20 x 120mm, Alloy Steel, Black Oxide, Hex Socket Drive , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products