M20 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 45 mm Length, 25 PK

  • Mfr # 139006-25

  • Zoro # G006328754


product price:  $275.99
/pk 25, $11.04/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M20
Screw Length
45 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
17.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139006-25
Zoro #
G006328754
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20
Screw Length
45 mm
Drive Size
17.23 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M20-2.50 x45mm Coarse Thread, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products