Nylon Insert Lock Nut, M24-3.00, A4 Stainless Steel, Not Graded, 25 PK

  • Mfr # 850252-PR-25

  • Zoro # G606331611


product price:  $501.99
/pk 25, $20.08/ea
Free Shipping & Returns

Key Features

Lock Type
Nylon Insert
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850252-PR-25
Zoro #
G606331611
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M24-3.00

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M24-3.00 Nylon Insert Locknut DIN 985/A4-80 Stainless Steel , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.