
M24-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length
Mfr # 490455-1
Zoro # G706342425
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M24-3.00
Screw Length
50 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
19.275 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490455-1
Zoro #
G706342425
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M24-3.00
Screw Length
50 mm
Drive Size
19.275 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,M24-3.00 x350mm Coarse Thread,Partially Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.