M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm Length, 1000 PK

  • Mfr # 341487-1000

  • Zoro # G306339399


product price:  $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M2.5-0.45
Screw Length
10 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
2.045 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341487-1000
Zoro #
G306339399
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2.5-0.45
Screw Length
10 mm
Drive Size
2.045 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M2.5-0.45 x10mm Coarse Thread, 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products