Shop NEWPORT FASTENERS
See all product information
Create Account
M2.5-0.45 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 12 mm Length, 100 PK
- Mfr # 151349-100
- Zoro # G306332949
product price:Â
$
42.79
/pk of 100, $0.43/ea
Key Features
Button Head
Hex Drive
Thread Size
M2.5-0.45
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1.50 mm
Tensile Strength
1040 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151349-100
- Zoro #
- G306332949
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Button
- Drive Type
- Hex
- Tensile Strength
- 1040 N/mm2
- Standards
- ASME B18.3.4M
- System of Measurement
- Metric
Dimensions
- Thread Size
- M2.5-0.45
- Screw Length
- 12 mm
- Drive Size
- 1.50 mm
Description
Socket Button Head Cap Screw, M2.5-0.45 x 12mm, Alloy 12.9, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.