M2.5-0.45 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 16 mm Length, 100 PK

  • Mfr # 504742-100

  • Zoro # G306343662


product price:  $71.99
/pk 100, $0.72/ea

Key Features

Button Head
Hex Drive
Thread Size
M2.5-0.45
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1.50 mm
Tensile Strength
1040 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504742-100
Zoro #
G306343662
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2.5-0.45
Screw Length
16 mm
Drive Size
1.50 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Button Head Cap Screw, M2.5-0.45 x 16mm, Alloy 12.9, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products