M2.5-0.45 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 mm Length, 100 PK
- Mfr # 802845-100
- Zoro # G506347224
product price:Â
$
40.29
/pk of 100, $0.40/ea
Key Features
Hex Drive
Thread Size
M2.5-0.45
Screw Length
5 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2.045 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 802845-100
- Zoro #
- G506347224
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- Tensile Strength
- 1220 N/mm2
- Standards
- ISO 4762
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Fastener Thread Type
- Coarse Thread
Dimensions
- Thread Size
- M2.5-0.45
- Screw Length
- 5 mm
- Drive Size
- 2.045 mm
Description
Socket Head Cap Screws,Stainless Steel 18-8,M2.5-0.45 x5mm Coarse Thread,Fully Threaded, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.