M2.5-0.45 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 4000 PK

  • Mfr # 723236

  • Zoro # G006367470


product price:  $443.99
/pk 4000, $0.11/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Drive Size
#1
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
723236
Zoro #
G006367470
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2.5-0.45
Fastener Length
8 mm
Drive Size
#1

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
420 N/mm2
Standards
JIS-B1 188
Item
SEMS Machine Screw
Min. Tensile Strength
420 N/mm2

Description

M2.5-0.45x8mm SEMS Screws/Double Washer/Phil./Pan JIS-B1-188 Hd/Zinc/Split Lockwasher & Flat 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.