
M2.5-0.45 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 613363
Zoro # G506327158
product price:Â $164.99
/pk 3000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
613363
Zoro #
G506327158
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M2.5-0.45
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
M2.5-0.45 x 10 mm Machine Screws/Phillips/Flat Head/Steel/Zinc/DIN965 , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.