M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 2000 PK

  • Mfr # 980792

  • Zoro # G306339788


product price: $102.99
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980792
Zoro #
G306339788
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M2.5-0.45
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 965
Item
Machine Screw
Thread Style
Fully Threaded

Description

M2.5-0.45 x 8 mm Machine Screws/Phillips/Flat Head/18-8 Stainless Steel/DIN965 , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.