Shop NEWPORT FASTENERS
See all product information
M27-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 40 mm Length, 10 PK
Mfr # 199951-10
Zoro # G006334571
product price:Â $1,070.99
/pk 10, $107.10/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M27-3.00
Screw Length
40 mm
Material
Alloy Steel
Finish
Black Oxide
Standards
DIN 912; ISO 4762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
199951-10
Zoro #
G006334571
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M27-3.00
Screw Length
40 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
DIN 912; ISO 4762
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws DIN 912,Alloy Steel,12.9 ,Black Oxide,M27-3.00 x240mm Coarse Thread, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.