Wing Nut, M3-0.50, Steel, Zinc Plated, 11.9 mm Ht, 23.10 mm Max Wing Span, 3000 PK

  • Mfr # 297414

  • Zoro # G006364936


product price:  $874.99
/pk 3000, $0.29/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Overall Height
11.9 mm
Maximum Wing Span
23.10 mm
Base Diameter
10.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297414
Zoro #
G006364936
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Overall Height
11.9 mm
Base Diameter
10.9 mm

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
Maximum Wing Span
23.10 mm
System of Measurement
Metric

Description

M3-0.5 Cold Forged Wing Nuts/Steel/Zinc , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.