Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, 5000 PK

  • Mfr # 855850

  • Zoro # G306331638


product price: $812.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
5.32 mm
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855850
Zoro #
G306331638
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Hex Width
5.32 mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M3-0.5 Nylon Insert Locknuts/18-8 Stainless Steel/DIN985 , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.