M3-0.5 x 16 mm, Zinc Plated Steel Pan Head Torx Drive, 200 PK
- Mfr # 855693-200
- Zoro # G115706269
Key Features
Specifications
Details
- MFR #
- 855693-200
- Zoro #
- G115706269
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Screw Size
- M3-0.5
- Fastener Length
- 16 mm
Description
**M3-0.5 x 16mm Trilobe Thread Forming Screws for Metal / Six-Lobe / Steel Zinc Plated / DIN 7500CE 200 pcs** Designed with advanced engineering, these screws are specifically crafted to optimize performance in thread rolling for metals materials. Their self-threading design eliminates the need for pre-tapped holes, reducing assembly time and increasing efficiency. Whether you're working in electronics, automotive, or general manufacturing, these screws provide unparalleled performance and long-lasting durability.### Why Choose These DIN 7500 Screws?1. **Efficient Thread Forming**: With a trilobular thread design, these screws create strong, secure threads without causing stress cracks or splitting the material. The self-threading capability ensures a snug fit every time.2. **Superior Material Compatibility**: Engineered for thread rolling for metals materials, these screws minimize material displacement while maximizing holding power. The unique design provides excellent vibration resistance, ensuring your applications remain secure over time.3. **Corrosion Resistance**: Manufactured with high-quality materials and finishes, these screws offer excellent resistance to corrosion, making them ideal for applications where longevity and durability are crucial.4. **Ease of Use**: The tapered point simplifies alignment and insertion, making assembly quick and hassle-free. This feature reduces operator fatigue and streamlines your production processes.5. **Cost-Effective Solution**: By eliminating the need for pre-tapped holes, these screws reduce tooling and labor costs, providing a cost-efficient solution without compromising performance.6. **Wide Range of Applications**: Perfect for use in thread rolling for metals assemblies and other lightweight material applications, these screws are versatile and adaptable to various industrial needs.7. **Compliance with Standards**: Meeting industry standards for thread-forming screws, these fasteners ensure reliable performance and quality in every application.### Key Benefits at a Glance:- High-strength thread formation in thread rolling for metals materials.- Eliminates pre-tapping for faster assembly.- Vibration-resistant, secure fastening.- Corrosion-resistant materials for extended life.- Easy alignment and insertion with tapered point.- Minimizes stress and material cracking.- Ideal for various industrial and manufacturing applications.
- The DIN 7500 standard specifies the dimensions, mechanical properties, and testing methods for these types of screws, ensuring consistency and reliability.
- DIN 7500-CE PAN SIX-LOBE RECESS
- HIGH PERFORMANCE TRILOBULAR THREAD ROLLING SCREWS: DIN 7500 screws are thread-forming. They displace the material in the hole to form the threads rather than cutting them, which results in a strong and secure connection.
- HEADS ARE TO DIN 7500CE SPECIFICATIONS
- Material: Steel Zinc & Waxed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.