M3-0.50 x 10 mm Phillips Pan Machine Screw, 18-8 Stainless Steel, 5000 PK

  • Mfr # 504670

  • Zoro # G306367521


product price:  $1,850.99
/pk 5000, $0.37/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Standards
DIN 7985A, DIN 6905A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504670
Zoro #
G306367521
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Standards
DIN 7985A, DIN 6905A
Item
SEMS Machine Screw

Description

M3-0.5x10 mm SEMS Screws/Split Lock Washer/Phillips/Pan Head/18-8 St. Steel/DIN127B/DIN127B,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products